45 gal Trash Bags, 0.90 mil (23 Micron), White, 100 PK

  • Mfr # GJO4046W

  • Zoro # G3437688


product price:  $45.79
/pk 100, $0.46/ea

Key Features

Thickness
0.90 mil (23 Micron)
Color
White
Width
40"
Length
46"
Features
Heavy Duty; Strong; Leak Resistant; Star Bottom Seal; Coreless Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO4046W
Zoro #
G3437688
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.90 mil (23 Micron)
Width
40"
Length
46"

Details

Capacity
45 gal
Color
White
Item
Trash Bags
Features
Heavy Duty; Strong; Leak Resistant; Star Bottom Seal; Coreless Roll
% Recycled Content
0.7
Application
Industrial Trash

Description

Item Genuine Joe Trash Can Liner,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.