45 gal Trash Bags, 1.10 mil, Clear, 100 PK

  • Mfr # GJO29126

  • Zoro # G3437679


product price: $39.98
/pk 100, $0.40/ea

Key Features

Thickness
1.10 mil
Color
Clear
Length
46 in
Width
40 in
Features
Perforated, Strong, Leak Resistant, Coreless Roll, Star Bottom Seal, Resilient
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO29126
Zoro #
G3437679
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.10 mil
Length
46 in
Width
40 in

Details

Capacity
45 gal
Color
Clear
Item
Trash Bags
Features
Perforated, Strong, Leak Resistant, Coreless Roll, Star Bottom Seal, Resilient
% Recycled Content
0.7

Description

Item Genuine Joe Trash Can Liner,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.