45 gal Trash Bags, 1.40 mil, Clear, 100 PK

  • Mfr # GJO29130

  • Zoro # G3437627


product price: $52.91
/pk 100, $0.53/ea

Key Features

Thickness
1.40 mil
Color
Clear
Length
46 in
Width
40 in
% Recycled Content
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO29130
Zoro #
G3437627
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.40 mil
Length
46 in
Width
40 in

Details

Capacity
45 gal
Color
Clear
Item
Trash Bags
% Recycled Content
0.7
Features
Star Bottom Seal, Leak Resistant, Strong, Resilient, Coreless Roll, Perforated

Description

Item Genuine Joe Trash Can Liner,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.