Zoro Homepage

45 gal Trash Bags, L, 0.39 mm, Translucent

  • Mfr # GJO70013

  • Zoro # G3428323


product price: $40.79
/pk 250, $0.16/ea

Key Features

Capacity
45 gal
Material
Resin
Thickness
0.39 mm
Size
L
Color
Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO70013
Zoro #
G3428323
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.39 mm
Size
L
Width
40"
Length
46"

Details

Capacity
45 gal
Material
Resin
Color
Translucent
Item
Trash Bags
Bag Product Grouping
Biodegradable
Bags Per Roll
250
Features
Puncture Resistant; Star Bottom Seal; Coreless Roll

Description

Item Eco High-Density Can Liners45Gal,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.