Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5 Toilet Bowl Mop - 12 Plastic Handle - White, 25PK

  • Mfr # GJO99756

  • Zoro # G111115546


product price: $41.79
/pk 25, $1.67/ea

Key Features

Color
White
Depth
8 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO99756
Zoro #
G111115546
UPC #
35255997560
Country of Origin
United States

Dimensions

Length
15 in
Depth
8 in
Width
7.5 in

Details

Color
White

Description

Toilet bowl mop offers a great way to thoroughly clean your toilets with a full 4-1/2 mophead. Durable, scrubbing strands are acid-resistant. The 12 long handle keeps your hands away from the toilet and is made of strong, I-beam plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.