Zoro Homepage

48 in L Dust Mop, PK12

  • Mfr # GJO00485CT

  • Zoro # G3427897


product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns

Key Features

Mop Type
Dust Mop
Width
5"
For Use With
48" Genuine Joe frame, 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle and 1-1/2" x 60" Wooden Handle
Material
Cotton
Features
Fray Resistant, 4-ply, Looped Ends, Disposable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO00485CT
Zoro #
G3427897
UPC #
-
Country of Origin
United States

Dimensions

Width
5"
Length
48"
Overall Length
48 in
Overall Width
5 in

Details

Mop Type
Dust Mop
Item
Dust Mop
For Use With
48" Genuine Joe frame, 1" x 60" Vinyl-coated Steel Handle, 1" x 60" Wooden Handle and 1-1/2" x 60" Wooden Handle
Material
Cotton
Features
Fray Resistant, 4-ply, Looped Ends, Disposable
Color
Natural
Type
Dust Mop Refill
Application
Dusting

Description

Disposable Dust Mop Refill,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.