This item is Discontinued.

No Product Image Available

4ply Cotton Narrow Band Mophead, Beige (Discontinued)

  • Mfr # GJOZ16COT
  • Zoro # G107200713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJOZ16COT
Zoro #
G107200713
UPC #
35255071628
Country of Origin
United States

Details

Item
Narrow Band Mophead
Material
Cotton; Fiber; Yarn
Features
Narrow Headband; Cut Ends; 4-ply; Absorbent
Color
Natural
Type
Mop Head Refill
Application
Cleaning

Description

This 16 oz mophead with a narrow headband is suitable for a wide range of cleaning tasks Fourply cotton construction is absorbent for effective cleaning Strong short staple fibers and yarn twist for longer life span vs competitor's mops Design also includes cut ends for economic value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.