4ply Cotton Narrow Band Mophead, Beige
Mfr # GJOZ24COT
Zoro # G807200761
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
Key Features
Color
Natural
Features
Narrow Headband; Cut Ends; 4-ply; Absorbent
Application
Cleaning
Material
Cotton; Fiber; Yarn
Type
Mop Head Refill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJOZ24COT
Zoro #
G807200761
UPC #
35255072427
Country of Origin
United States
Details
Item
Narrow Band Mophead
Color
Natural
Features
Narrow Headband; Cut Ends; 4-ply; Absorbent
Application
Cleaning
Material
Cotton; Fiber; Yarn
Type
Mop Head Refill
Description
This 24 oz mophead with a narrow headband is suitable for a wide range of cleaning tasks Fourply cotton construction is absorbent for effective cleaning Strong short staple fibers and yarn twist for longer life span vs competitor's mops Design also includes cut ends for economic value
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.