Zoro Homepage

5 Medium Headband Earth Mop Refill - Polyester Fiber, 12PK

  • Mfr # GJO20116CT

  • Zoro # G411115482


product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns

Key Features

Mop Head Color
Blue
Mop Head Material
Polyester Fiber
Length
19.5 in
Width
12 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO20116CT
Zoro #
G411115482
UPC #
35255201167
Country of Origin
United States

Dimensions

Length
19.5 in
Width
12 in
Depth
12 in

Details

Mop Head Color
Blue
Mop Head Material
Polyester Fiber

Description

Mophead refill with a 5 headband is made with high-quality yarns to handle all of your mopping tasks. 100 percent polyester absorbs four times its weight and dries quickly. Mophead yields a 30 percent release upon wringing. Polyester fibers do not require a break-in period for quick, easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.