56 gal Trash Bags, 1.20 mil, Black, 100 PK

  • Mfr # GJO98210

  • Zoro # G3437563


product price:  $43.89
/pk 100, $0.44/ea

Key Features

Thickness
1.20 mil
Color
Black
Length
47 in
Width
43 in
Application
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO98210
Zoro #
G3437563
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.20 mil
Length
47 in
Width
43 in

Details

Capacity
56 gal
Color
Black
Item
Trash Bags
Application
Can
% Recycled Content
0.7
Features
Puncture Resistant, Heavy Duty, Coreless Roll, Leak Resistant, Star Bottom Seal

Description

Item Genuine Joe Trash Can Liner,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.