56 gal Trash Bags, 1.40 mil (36 Micron), Clear, 100 PK

  • Mfr # GJO29132

  • Zoro # G3437633


product price:  $78.15
/pk 100, $0.78/ea
Free Shipping & Returns

Key Features

Thickness
1.40 mil (36 Micron)
Color
Clear
Width
43"
Length
47"
% Recycled Content
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO29132
Zoro #
G3437633
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.40 mil (36 Micron)
Width
43"
Length
47"

Details

Capacity
56 gal
Color
Clear
Item
Trash Bags
% Recycled Content
0.7
Features
Strong; Star Bottom Seal; Leak Resistant; Coreless Roll; Perforated; Resilient

Description

Item Genuine Joe Trash Can Liner,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.