56 gal Trash Bags, XL, 0.58 mil (15 Micron), Black, 200 PK
- Mfr # GJO70422
- Zoro # G3447707
product price:Â
$
74.15
/pk of 200, $0.37/ea
Key Features
Thickness
0.58 mil (15 micron)
Size
XL
Color
Black
Width
43"
Length
47"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJO70422
- Zoro #
- G3447707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.58 mil (15 micron)
- Size
- XL
- Width
- 43"
- Length
- 47"
Details
- Capacity
- 56 gal
- Color
- Black
- Item
- Trash Bags
- Bags Per Roll
- 20 Bags/10 Rolls
- Features
- Puncture Resistant; Stretchable; Perforated; Star Bottom Seal; Coreless Roll
- Application
- Office Waste
Description
Item Low Density Trash Liners,56Gal,PK200, Package Quantity 200
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.