Zoro Homepage

60 gal Extra Large, 0.80 mil (20 Micron), Black, 100 PK

  • Mfr # GJO02152

  • Zoro # G811115570


product price: $30.69
/pk 100, $0.31/ea

Key Features

Capacity
60 gal
Material
Resin
Thickness
0.80 mil (20 Micron)
Size
Extra Large
Height
12.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO02152
Zoro #
G811115570
UPC #
35255021524
Country of Origin
United States

Dimensions

Thickness
0.80 mil (20 Micron)
Size
Extra Large
Height
12.13 in
Width
4.88 in
Length
16.75 in

Details

Capacity
60 gal
Material
Resin
Color
Black
% Recycled Content
0

Description

High-quality trash bags are packed on rolls in a unique dispenser box and handle all refuse needs. Linear low-density polyethylene offers a higher tensile strength and superior impact-resistance and puncture-resistance compared to low-density polyethylene. Star-bottom construction easily conforms to any size trash can and spreads trash around the bottom of the bag. The star seal, or X-seal, is designed for more even distribution of contents. Can liners come in a convenient coreless roll for compact storage and easy dispensing anywhere. Rolls are perforated for easy access. Black plastic resin conceals contents so, even if your janitorial crew collects garbage during regular work hours, you and your guests will not have to look at unsightly garbage. Each 0.8 mil thick bag holds 55 to 60 gallons of garbage. Bag size is 38 x 58.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.