Zoro Homepage

60 gal Extra Large, 0.80 mil (20 Micron), Clear

  • Mfr # GJO01014

  • Zoro # G711115564


product price: $30.69
/pk 100, $0.31/ea

Key Features

Capacity
60 gal
Material
Resin
Thickness
0.80 mil (20 Micron)
Size
Extra Large
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO01014
Zoro #
G711115564
UPC #
35255010146
Country of Origin
United States

Dimensions

Thickness
0.80 mil (20 Micron)
Size
Extra Large
Width
3.75 in
Height
13 in
Length
19.35 in

Details

Capacity
60 gal
Material
Resin
Color
Clear
Features
Heavy Duty, Star Bottom, Coreless Roll
% Recycled Content
0

Description

Trash can liners are ideal for recycling and pilferage control. High-clarity, clear film allows easy viewing of contents inside the linear low-density can liner. Linear low-density polyethylene offers a higher tensile strength and superior impact-resistance and puncture-resistance compared to low-density polyethylene. Star-bottom construction easily conforms to any size trash can and spreads trash around the bottom of the bag. The star seal, or X-seal, is designed for more even distribution of contents. Bags come in a convenient coreless roll for easy dispensing anywhere. Each bag holds 55 to 60 gallons of your garbage. Bags are 0.8 mil thick. The bag size is 38 x 58.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.