60 gal Trash Bags, 1.20 mil (30 Micron), Black, 100 PK

  • Mfr # GJO98209

  • Zoro # G3462328


product price:  $68.05
/pk 100, $0.68/ea

Key Features

Thickness
1.20 mil (30 Micron)
Color
Black
Length
58"
Width
38"
Features
Heavy Duty; Stretch Resistant; Puncture Resistant; Leak Resistant; Star Bottom Seal; Coreless Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO98209
Zoro #
G3462328
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.20 mil (30 Micron)
Length
58"
Width
38"

Details

Capacity
60 gal
Color
Black
Item
Trash Bags
Features
Heavy Duty; Stretch Resistant; Puncture Resistant; Leak Resistant; Star Bottom Seal; Coreless Roll
% Recycled Content
0.7

Description

Item Trash Can Liners1.2MilBlack,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.