60 gal Trash Bags, 1.75 mil (44 Micron), Clear

  • Mfr # GJO29133

  • Zoro # G3425998


product price: $79.22
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Capacity
60 gal
Thickness
1.75 mil (44 Micron)
Color
Clear
Length
58"
Width
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO29133
Zoro #
G3425998
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.75 mil (44 Micron)
Length
58"
Width
38"

Details

Capacity
60 gal
Color
Clear
Item
Trash Bags
Green Environmental Attribute
Product Contains a Minimum of 70% Post-Consumer Recycled Content
% Recycled Content
70% Post-Consumer
Features
Strong; Star Bottom Seal; Leak Resistant; Coreless Roll; Perforated; Resilient
Product Type
Trash Bags

Description

Percent Recycled Content 70 Percent, Item Trash Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.