Zoro Homepage

60 gal Trash Bags, XL, 0.47 mm, Translucent

  • Mfr # GJO70014

  • Zoro # G3428350


product price: $49.99
/pk 200, $0.25/ea

Key Features

Width
38"
Capacity
60 gal
Bags Per Roll
200
Application
Office Waste
Material
Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO70014
Zoro #
G3428350
UPC #
-
Country of Origin
United States

Dimensions

Width
38"
Thickness
0.47 mm
Length
58"
Size
XL

Details

Item
Trash Bags
Capacity
60 gal
Bags Per Roll
200
Application
Office Waste
Material
Resin
Bag Product Grouping
Biodegradable
Color
Translucent
Features
Puncture Resistant; Star Bottom Seal; Coreless Roll

Description

Item Econ High-Density Can Liners,60Gal,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.