60 gal Trash Bags, XL, 1.55 mil (39 Micron), Gray, 50 PK

  • Mfr # GJO70343

  • Zoro # G3448790


product price:  $61.49
/pk 50, $1.23/ea

Key Features

Capacity
60 gal
Material
Plastic Resin
Thickness
1.55 mil (39 Micron)
Size
XL
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJO70343
Zoro #
G3448790
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.55 mil (39 Micron)
Size
XL
Width
39"
Length
56"

Details

Capacity
60 gal
Material
Plastic Resin
Color
Gray
Item
Trash Bags
% Recycled Content
0.7
Features
Star Bottom Seal; Heavy Duty; Coreless Roll
Application
Food Waste; Office Waste; Can; Debris

Description

Item Max Strength Trash Can Liner60Gal,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.