Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Genuine Joe 6in Compostable Disposable Plates - Natural, 1000PK GJO10229CT

6in Compostable Disposable Plates - Natural, 1000PK (Discontinued)

  • Mfr # GJO10229CT
  • Zoro # G210840851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO10229CT
Zoro #
G210840851
UPC #
35255102297
Country of Origin
China

Dimensions

Depth
12.8 in
Width
11.02 in
Length
12.8 in

Details

Disposable Foodware Color
Natural
Basic Foodware Material
Sugarcane
Features
Disposable
Application
Breakroom, Office, Party
Recycled Product
No
Recycled Content
0%

Description

Disposable plates provide a fast, simple way to clean up after any meal. Strong material is durably constructed to prevent bending during use. Eco-friendly design offers a responsible solution for your everyday dining needs. Plates are perfect for breakrooms, special events, office lunches and more. Made of sugarcane, these compostable plates are ASTM D6868 compliant and do not contain any harmful PFAS chemicals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.