Zoro Homepage

7 oz Translucent Plastic Beverage Cups, 2500PK

  • Mfr # GJO10436

  • Zoro # G710840856


product price: $81.99
/pk 2500, $0.03/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Clear
Depth
15 in
Width
15 in
Features
Disposable, Translucent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO10436
Zoro #
G710840856
UPC #
35255104364
Country of Origin
China

Dimensions

Depth
15 in
Width
15 in
Length
17.9 in

Details

Material
Plastic
Color
Clear
Features
Disposable, Translucent
Application
Cold Beverages
Recycled Product
No
Recycled Content
0%

Description

Translucent cups are designed specifically for use with cold beverages. They are made of plastic. Design features a smooth, rolled comfort rim that also reinforces the cup's structure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.