Zoro Homepage

7in Disposable Plastic Plates - Black, 125PK

  • Mfr # GJO10332

  • Zoro # G810840855


product price: $14.39
/pk 125, $0.12/ea

Key Features

Depth
6.97 in
Basic Foodware Material
Plastic
Width
4.33 in
Disposable Foodware Color
Black
Application
Breakroom, Office, Party
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO10332
Zoro #
G810840855
UPC #
35255103329
Country of Origin
China

Dimensions

Depth
6.97 in
Width
4.33 in
Length
6.97 in

Details

Basic Foodware Material
Plastic
Disposable Foodware Color
Black
Application
Breakroom, Office, Party
Features
Disposable
Recycled Content
0%
Recycled Product
No

Description

Plates are ideal for breakrooms, parties and picnics. Plastic material will hold large servings of hot or cold foods. Easy-to-clean plates are reusable and disposable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.