8 oz Raised Siphole Hot Cup Lids - White, 1000PK
Mfr # GJO19052CT
Zoro # G911115494
product price: $50.39
/pk 1000, $0.05/eaKey Features
Color
White
Depth
13.78 in
Width
9.67 in
Length
16.93 in
Disposable Foodware Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO19052CT
Zoro #
G911115494
UPC #
35255190522
Country of Origin
China
Dimensions
Depth
13.78 in
Width
9.67 in
Length
16.93 in
Details
Color
White
Disposable Foodware Shape
Round
Recycled Content
0%
Recycled Product
No
Description
Hot cup lids feature a tight-fitting, spill-resistant design to allow you to safely sip your favorite hot beverages on-the-go. Its elevated construction provides extra room for froth or whipped cream to add a flavorful touch to your beverages. Raised siphole provides more lip room for an enjoyable sipping experience. Lids are designed for use with compatible Genuine Joe 8 oz. cups sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.