Zoro Homepage

8 oz Ripple Hot Cups - Brown, 125PK

  • Mfr # GJO11255BD

  • Zoro # G711115595


product price: $22.75
/pk 125, $0.18/ea

Key Features

Material
Plastic
Color
Brown
Depth
15 in
Length
16.5 in
Width
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO11255BD
Zoro #
G711115595
UPC #
35255112551
Country of Origin
China

Dimensions

Depth
15 in
Length
16.5 in
Width
3.1 in

Details

Material
Plastic
Color
Brown
Features
Disposable
Recycled Content
0%
Application
Breakroom, Office, Party
Recycled Product
No

Description

Unique hot cups are perfect for your beverage center or breakroom. Three-layer ripple design makes the hot cup cool to the touch. They are also microwavable. Ripple Hot Cups reduce costs by eliminating the need to use a sleeve or double cup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.