Zoro Homepage

8 oz Ripple Hot Cups - Brown, 500PK

  • Mfr # GJO11255CT

  • Zoro # G911115517


product price: $98.39
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Brown
Features
Disposable
Length
17.72 in
Depth
15.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO11255CT
Zoro #
G911115517
UPC #
35255112555
Country of Origin
China

Dimensions

Length
17.72 in
Depth
15.94 in
Width
12.99 in

Details

Material
Plastic
Color
Brown
Features
Disposable
Application
Breakroom, Office, Party
Recycled Product
No
Recycled Content
0%

Description

Unique hot cups are perfect for your beverage center or breakroom. Three-layer ripple design makes the hot cup cool to the touch. They are also microwavable. Ripple Hot Cups reduce costs by eliminating the need to use a sleeve or double cup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.