Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Disposable Plastic Plates - Black, 125PK

  • Mfr # GJO10429

  • Zoro # G211115484


product price: $26.49
/pk 125, $0.21/ea

Key Features

Width
4.13 in
Disposable Foodware Color
Black
Depth
8.94 in
Basic Foodware Material
Plastic
Length
8.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO10429
Zoro #
G211115484
UPC #
35255104296
Country of Origin
China

Dimensions

Width
4.13 in
Depth
8.94 in
Length
8.94 in

Details

Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Recycled Content
0%
Application
Breakroom, Office, Party
Features
Disposable
Recycled Product
No

Description

Plates are ideal for breakrooms, parties and picnics. Plastic material will hold large servings of hot or cold foods. Easy-to-clean, 9 plates are reusable and disposable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.