Zoro Homepage

9 Disposable Plastic Plates - Black, 500PK

  • Mfr # GJO10429CT

  • Zoro # G311115438


original price: $100.99
7% off
new price: $93.19
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Width
8.46 in
Depth
9.65 in
Basic Foodware Material
Plastic
Disposable Foodware Color
Black
Recycled Product
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO10429CT
Zoro #
G311115438
UPC #
35255104291
Country of Origin
China

Dimensions

Width
8.46 in
Depth
9.65 in
Length
18.7 in

Details

Basic Foodware Material
Plastic
Disposable Foodware Color
Black
Recycled Product
No
Recycled Content
0%
Application
Breakroom, Office, Party
Features
Disposable

Description

Plates are ideal for breakrooms, parties and picnics. Plastic material will hold large servings of hot or cold foods. Easy-to-clean, 9 plates are reusable and disposable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.