Zoro Homepage

9 oz Plastic Cups - Clear, 1000PK

  • Mfr # GJO58233CT

  • Zoro # G011115554


product price: $58.89
/pk 1000, $0.06/ea

Key Features

Material
Plastic
Color
Clear
Length
15.95 in
Width
12.6 in
Depth
15.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO58233CT
Zoro #
G011115554
UPC #
35255582334
Country of Origin
China

Dimensions

Length
15.95 in
Width
12.6 in
Depth
15.95 in

Details

Material
Plastic
Color
Clear
Recycled Product
No
Application
Cold Beverages
Recycled Content
0%

Description

These plastic cups are perfect for everyday use or times when cleanup needs to be simple. Plastic cups feature a strong, durable design and are meant to be used for cold beverages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.