Zoro Homepage

Advanced Design Floor Pads, 20" Dia, PK5

  • Mfr # GJO94120

  • Zoro # G3423861


product price: $38.89
/pk 5, $7.78/ea

Key Features

Speed
175 to 350 rpm
Color
Black
Thickness
1"
Diameter
20"
Application
Floor; Stripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO94120
Zoro #
G3423861
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1"
Diameter
20"

Details

Material
Fiber
Item
Advanced Design Floor Pads,20" Dia,PK5
Speed
175 to 350 rpm
Color
Black
Application
Floor; Stripping
Features
Heavy Duty; Flexible; Resilient; Long Lasting

Description

Advanced Design Floor Pads,20 In. Dia,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.