Antifatigue Mat, 12 ft. L x 36" W, 0.38" Thickness, Textured, Black

  • Mfr # GJO01710

  • Zoro # G3436610


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12 ft.
Width
36"
Material
Vinyl
Thickness
0.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO01710
Zoro #
G3436610
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft.
Width
36"
Thickness
0.38"

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Mat Surface Pattern
Textured
Application
Warehouse
For Use With
Warehouse
Type
Anti-Fatigue Matting

Description

Genuine Joe Air Step Anti-Fatigue Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.