Antifatigue Mat, 60" L x 36" W, 0.38" Thickness, Textured, Black

  • Mfr # GJO53351

  • Zoro # G3436559


product price: $51.12
/ea

Key Features

Color
Black
Length
60"
Width
36"
Thickness
0.38"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO53351
Zoro #
G3436559
UPC #
-
Country of Origin
United States

Dimensions

Length
60"
Width
36"
Thickness
0.38"

Details

Item
Antifatigue Mat
Color
Black
Material
Vinyl
Mat Surface Pattern
Textured
Application
Warehouse; Factories
For Use With
Warehouse; Factories
Type
Anti-Fatigue Matting
Weight
12 lb

Description

Genuine Joe Air Step Anti-Fatigue Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.