Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, 60" L x 36" W, 1/2" Thickness, Marble, Black

  • Mfr # GJO58841

  • Zoro # G3436638


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Thickness
1/2"
Material
High-Density Foam
Mat Surface Pattern
Marble
Application
Teller Stations; Service Counters; Assembly Lines; General Office; Copiers; Airports; Banks'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO58841
Zoro #
G3436638
UPC #
-
Country of Origin
United States

Dimensions

Length
60"
Width
36"
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black
Material
High-Density Foam
Mat Surface Pattern
Marble
Application
Teller Stations; Service Counters; Assembly Lines; General Office; Copiers; Airports; Banks'
For Use With
Teller Stations; Service Counters; Assembly Lines; General Office; Copiers; Airports; Banks
Type
Anti-Fatigue Matting

Description

Genuine Joe Anti-Fatigue Mat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.