Zoro Homepage

Banquet Plastic Tablecovers - 300' x 40 White, 6PK

  • Mfr # GJO10324CT

  • Zoro # G511115436


product price: $123.19
/pk 6, $20.53/ea
Free Shipping & Returns

Key Features

Color
White
Depth
10.43 in
Recycled Product
No
Material
Plastic
Recycled Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO10324CT
Zoro #
G511115436
UPC #
35255103249
Country of Origin
China

Dimensions

Depth
10.43 in
Length
42.52 in
Width
7.28 in

Details

Color
White
Recycled Product
No
Material
Plastic
Recycled Content
0%
Application
Breakroom, Office, Party
Features
Banquet-Size, Disposable

Description

Roll of banquet-size table covers provides considerable savings over pre-cut table covers. Unwrap as much as you need and cut. The 0.02mm table cover is made of plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.