Zoro Homepage
This item is Discontinued.
Genuine Joe Wet Mop Kits, Blue, PK12, GJOLBW1BCT GJOLBW1BCT

Wet Mop Kits, Blue, PK12, GJOLBW1BCT (Discontinued)

  • Mfr # GJOLBW1BCT
  • Zoro # G3424421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJOLBW1BCT
Zoro #
G3424421
UPC #
-
Country of Origin
United States

Details

Mop Head Color
Blue
Item
Wet Mop Kits
Material
Rayon
Color
Blue, White
Features
Launderable, Looped Ends, 4-ply, Durable, Absorbent
Type
Mop Head Refill
Application
Finishing
Weight
1.31 lbs

Description

Blue Stripes Rayon MopheadLg,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.