Zoro Homepage

Buffing Floor Pad - 17 Diameter - 1 Thickness - Red, 5PK

  • Mfr # GJO90417

  • Zoro # G911222635


product price: $29.65
/pk 5, $5.93/ea

Key Features

Floor Application
Floor Buffing, Floor Scrubbing
Material
Fiber
Length
18.3 in
Width
5.5 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO90417
Zoro #
G911222635
UPC #
35255904179
Country of Origin
Mexico

Dimensions

Length
18.3 in
Width
5.5 in
Height
18.3 in

Details

Floor Application
Floor Buffing, Floor Scrubbing
Material
Fiber
Color
Red
Features
175 rpm to 350 rpm Speed Supported

Description

Floor pad features a versatile design that's perfect for dry buffing, spray buffing or light-duty scrubbing in rotary or automatic scrubbers. Open-web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Flexible, resilient material reaches every bit of the floor's surface to save time and effort. Floor pad is designed for use at speeds between 175 to 350 RPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.