Buffing Floor Pad - 19 Diameter - 1 Thickness - Red, 5PK
Mfr # GJO90419
Zoro # G311222587
product price: $33.79
/pk 5, $6.76/eaKey Features
Floor Application
Floor Buffing, Floor Scrubbing
Material
Fiber
Length
20.3 in
Features
175 rpm to 350 rpm Speed Supported
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJO90419
Zoro #
G311222587
UPC #
35255904193
Country of Origin
Mexico
Dimensions
Length
20.3 in
Width
5.5 in
Height
20.3 in
Details
Floor Application
Floor Buffing, Floor Scrubbing
Material
Fiber
Features
175 rpm to 350 rpm Speed Supported
Color
Red
Description
Floor pad features a versatile design that's perfect for dry buffing, spray buffing or light-duty scrubbing in rotary or automatic scrubbers. Open-web design allows dirt to enter the fiber and resist soil load on the face of the pad for maximum use. Flexible, resilient material reaches every bit of the floor's surface to save time and effort. Floor pad is designed for use at speeds between 175 to 350 RPM.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.