Bright 4-sided Caution Safety Cone, 24" Height, 10" Width, Polypropylene, Cone, English; Spanish

  • Mfr # GJO58880CT

  • Zoro # G401846570


product price: $145.99
/pk 5, $29.20/ea
Free Shipping & Returns

Key Features

Width
10"
Height
24"
Sign Shape
Cone
Sign Material
Polypropylene
Printed Language
English; Spanish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO58880CT
Zoro #
G401846570
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
24"

Details

Item
Bright 4-sided Caution Safety Cone
Sign Shape
Cone
Sign Material
Polypropylene
Printed Language
English; Spanish
Sign Background Color
Yellow

Description

Warn others to proceed with caution with this highly visible, bright yellow, four-sided safety cone. All four sides contain the warning message in English, Spanish and ANSI symbols for effective communication to broad audiences. The cone's shape allows efficient stacking when not in use. Safety cone is made of tough polypropylene to withstand use in harsh industrial environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.