Zoro Homepage

Centerpull Towel Rolls - White - 600 Sheets Per Roll - 6 / Pack, 6PK

  • Mfr # GJO33600

  • Zoro # G510840872


product price: $43.55
/pk 6, $7.26/ea

Key Features

Color
White
Roll Width
8.13 in
Sheet Length
24.81 in
Features
Absorbent
Material
Virgin Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO33600
Zoro #
G510840872
UPC #
-
Country of Origin
China

Dimensions

Roll Width
8.13 in
Sheet Length
24.81 in
Sheet Width
8.12 in
Core Dia.
3 in
Roll Length
7.56 in

Details

Color
White
Features
Absorbent
Material
Virgin Fiber
Number of Sheets
600
Item
Paper Towels
Paper Towel Type
Center Pull

Description

Center-pull towels are great for the washroom as an alternative to folded towels. You can pull the towels from different angles and only touch one towel at a time. Towels are made with virgin fiber so they are softer and more absorbent than standard recycled towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.