Mophead, Clamp On Connection, Natural, Cotton

  • Mfr # GJON24COT

  • Zoro # G3425523


product price:  $9.65
/ea

Key Features

Mop Head Color
Natural
Mop Connection Type
Clamp
Mop Head Material
Cotton
Mop Type
Mophead
Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJON24COT
Zoro #
G3425523
UPC #
-
Country of Origin
United States

Details

Mop Head Color
Natural
Mop Connection Type
Clamp
Mop Head Material
Cotton
Mop Type
Mophead
Item
Mophead
Material
Cotton
Features
Cut Ends, Heavy Duty, Narrow Headband, Absorbent
Color
Natural
Type
Mop Head Refill
Application
Mopping
Product Type
Clamp-Style Cotton Mophead,Cotton,Large

Description

Clamp-Style Cotton Mophead,Cotton,Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.