Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clampstyle Cotton Mophead, Beige

  • Mfr # GJON20COT

  • Zoro # G107200621


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Color
Natural
Application
Mopping
Material
Cotton
Type
Mop Head Refill
Features
Cut Ends; Heavy Duty; Narrow Headband; Absorbent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GJON20COT
Zoro #
G107200621
UPC #
35255042024
Country of Origin
United States

Details

Item
Clamp-style Mophead
Color
Natural
Application
Mopping
Material
Cotton
Type
Mop Head Refill
Features
Cut Ends; Heavy Duty; Narrow Headband; Absorbent

Description

Mophead for wet mopping features a highquality, ultraabsorbent design Absorbent cotton construction includes cut ends and a heavyduty, narrow headband No 20 mophead is designed for use with clampstyle mop handles sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.