Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Genuine Joe Cold Cup Lids - Fits 12 oz and 16 oz - Clear, 1000PK GJO03164CT

Cold Cup Lids - Fits 12 oz and 16 oz - Clear, 1000PK (Discontinued)

  • Mfr # GJO03164CT
  • Zoro # G310840836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO03164CT
Zoro #
G310840836
UPC #
35255031641
Country of Origin
China

Dimensions

Length
18.1 in
Depth
15.7 in
Width
8.9 in

Details

Material
Plastic
Color
Clear
Application
Cold Beverages
Recycled Content
0%
Recycled Product
No

Description

Cold Cup Lids feature a handy straw slot for easy access to cold beverages. See-through construction provides a clear view of your beverage. Lid is designed to fit 12 oz. and 16 oz. paper cold cups not included made by Genuine Joe that offers quality cleaning, breakroom and facility supplies developed to meet your needs. They are easy to attach. Simply set lid on your paper cup and press down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.