Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Paper Cups - 12 oz - White, 1000PK

  • Mfr # GJO03162CT

  • Zoro # G110840869


product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
White
Depth
17.9 in
Length
19.3 in
Width
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO03162CT
Zoro #
G110840869
UPC #
35255031627
Country of Origin
China

Dimensions

Depth
17.9 in
Length
19.3 in
Width
14.4 in

Details

Material
Paper
Color
White
Application
Cold Beverages
Recycled Content
0%
Recycled Product
No

Description

Cold paper cups feature a two-sided coating that improves rigidity to prevent messy spills. Durable design also protects against soak-through to hold liquids for longer. Disposable material allows quick cleanup after each use. Cold cups are perfect for serving everyday cold beverages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.