Zoro Homepage

Cold Paper Cups - 16 oz - White, 1000PK

  • Mfr # GJO03163CT

  • Zoro # G110840852


product price: $193.99
/pk 1000, $0.19/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
White
Length
22 in
Depth
17.9 in
Width
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO03163CT
Zoro #
G110840852
UPC #
35255031634
Country of Origin
China

Dimensions

Length
22 in
Depth
17.9 in
Width
14.4 in

Details

Material
Paper
Color
White
Application
Cold Beverages
Recycled Product
No
Recycled Content
0%

Description

Cold paper cups feature a two-sided coating that improves rigidity to prevent messy spills. Durable design also protects against soak-through to hold liquids for longer. Disposable material allows quick cleanup after each use. Cold cups are perfect for serving everyday cold beverages.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.