Zoro Homepage

Compostable Disposable Bowls - 12 oz - Natural, 1000PK

  • Mfr # GJO10233CT

  • Zoro # G910840878


product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Depth
12.8 in
Disposable Foodware Color
Natural
Basic Foodware Material
Sugarcane
Width
12.4 in
Features
Disposable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO10233CT
Zoro #
G910840878
UPC #
35255102334
Country of Origin
China

Dimensions

Depth
12.8 in
Width
12.4 in
Length
18.31 in

Details

Disposable Foodware Color
Natural
Basic Foodware Material
Sugarcane
Features
Disposable
Application
Breakroom, Office, Party
Recycled Content
0%
Recycled Product
No

Description

Disposable bowls provide a fast, simple way to clean up after any meal. Strong material is durably constructed to prevent bending during use. Eco-friendly design offers a responsible solution for your everyday dining needs. Plates are perfect for breakrooms, special events, office lunches and more. Made of sugarcane, these compostable bowls are ASTM D6868 compliant and do not contain any harmful PFAS chemicals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.