Zoro Homepage

Compostable Disposable Bowls - 12 oz - Natural, 50PK

  • Mfr # GJO10233

  • Zoro # G610840871


product price: $7.49
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.98

Key Features

Disposable Foodware Color
Natural
Width
3.54 in
Depth
6.02 in
Basic Foodware Material
Sugarcane
Length
6.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO10233
Zoro #
G610840871
UPC #
35255102339
Country of Origin
China

Dimensions

Width
3.54 in
Depth
6.02 in
Length
6.02 in

Details

Disposable Foodware Color
Natural
Basic Foodware Material
Sugarcane
Application
Breakroom, Office, Party
Features
Disposable
Recycled Content
0%
Recycled Product
No

Description

Disposable bowls provide a fast, simple way to clean up after any meal. Strong material is durably constructed to prevent bending during use. Eco-friendly design offers a responsible solution for your everyday dining needs. Plates are perfect for breakrooms, special events, office lunches and more. Made of sugarcane, these compostable bowls are ASTM D6868 compliant and do not contain any harmful PFAS chemicals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.