Zoro Homepage

Cotton Blend Mop Refill - Rayon, Cotton, Polyester, 12PK

  • Mfr # GJO48259CT

  • Zoro # G111115454


product price: $50.19
/pk 12, $4.18/ea

Key Features

Mop Head Color
Natural
Mop Head Material
Rayon, Cotton, Polyester
Length
15 in
Depth
11.5 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO48259CT
Zoro #
G111115454
UPC #
35255482597
Country of Origin
United States

Dimensions

Length
15 in
Depth
11.5 in
Width
8.5 in

Details

Mop Head Color
Natural
Mop Head Material
Rayon, Cotton, Polyester

Description

Mop refill is designed for use with a Saddle or Jaws type handle because of its narrow 1 headband. Natural blend combines moisture-hungry rayon and cotton fibers with the abrasion-resistance and strength of polyester fibers. The polyester fibers add durability and fight bacteria. Mop refill absorbs six times its weight with no break-in period and is made with a percentage of recycled material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.