Cut End Rayon Mophead, Beige
Mfr # GJOZ16RAY
Zoro # G307200698
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Color
Natural
Type
Mop Head Refill
Features
Cut Ends; Narrow Headband; 4-ply; Lint Resistant; Mildew Resistant; Absorbent; Quick Drying
Material
Rayon
Application
Cleaning; Mopping; Disinfecting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJOZ16RAY
Zoro #
G307200698
UPC #
35255071673
Country of Origin
United States
Details
Item
Cut End Mophead
Color
Natural
Type
Mop Head Refill
Features
Cut Ends; Narrow Headband; 4-ply; Lint Resistant; Mildew Resistant; Absorbent; Quick Drying
Material
Rayon
Application
Cleaning; Mopping; Disinfecting
Description
Standard, cutend mophead with a narrow headband is ideal for general cleaning and disinfecting Rayon, fourply construction is immediately absorbent with a quick release and leaves very little lint It dries faster so it's mildewresistant This 16 oz mop requires no breakin period so you can start mopping sooner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.