Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut End Rayon Wet Mop, Beige

  • Mfr # GJON20RAY

  • Zoro # G707200595


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Material
Rayon
Application
Cleaning; Mopping; Disinfecting
Type
Mop Head Refill
Color
Natural
Features
Narrow Headband; Lint Resistant; Mildew Resistant; Cut Ends; 4-ply; Absorbent; Quick Drying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJON20RAY
Zoro #
G707200595
UPC #
35255120203
Country of Origin
United States

Details

Item
Cut End Mophead
Material
Rayon
Application
Cleaning; Mopping; Disinfecting
Type
Mop Head Refill
Color
Natural
Features
Narrow Headband; Lint Resistant; Mildew Resistant; Cut Ends; 4-ply; Absorbent; Quick Drying

Description

Economy, cutend mophead with a narrow headband is ideal for general cleaning and disinfecting Rayon, fourply construction is immediately absorbent with a quick release and leaves very little lint It dries faster so it's mildewresistant No 20 mop requires no breakin period so you can start mopping sooner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.