Cut End Rayon Wet Mop, Beige
Mfr # GJON24RAY
Zoro # G507200535
product price: $9.89
/eaSold in multiples of 2 for $19.78
Key Features
Color
Natural
Material
Rayon
Application
Cleaning; Mopping; Disinfecting
Type
Mop Head Refill
Features
Narrow Headband; Lint Resistant; Mildew Resistant; Cut Ends; 4-ply; Absorbent; Quick Drying
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJON24RAY
Zoro #
G507200535
UPC #
35255120241
Country of Origin
United States
Details
Item
Cut End Mophead
Color
Natural
Material
Rayon
Application
Cleaning; Mopping; Disinfecting
Type
Mop Head Refill
Features
Narrow Headband; Lint Resistant; Mildew Resistant; Cut Ends; 4-ply; Absorbent; Quick Drying
Description
Economy, cutend mophead with a narrow headband is ideal for general cleaning and disinfecting Rayon, fourply construction is immediately absorbent with a quick release and leaves very little lint It dries faster so it's mildewresistant No 24 mop requires no breakin period so you can start mopping sooner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.