Zoro Homepage

Detergent, Concentrated, Squeeze

  • Mfr # GJO99679CT

  • Zoro # G002501991


product price: $55.99
/pk 8, $7.00/ea

Key Features

Item - Dishwashing
Premium Dish Detergent
Cleaner Form
Liquid
Effective to Remove
Grease Remover; Food Remover
Color
Blue
Application
Dish; Pot; Pan; Glassware; Institutional; Restaurant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO99679CT
Zoro #
G002501991
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
38 fl oz (1.2 quart)

Details

Item - Dishwashing
Premium Dish Detergent
Cleaner Form
Liquid
Effective to Remove
Grease Remover; Food Remover
Color
Blue
Application
Dish; Pot; Pan; Glassware; Institutional; Restaurant
Recommended Dilution
1:512

Description

Dishwashing detergent leaves dishes sparkling clean and film-free. It is ideal for cleaning heavily encrusted pots and pans and powers through the toughest grease. Premium Dish Detergent is specifically designed for use where fast grease emulsification and lasting suds are a must. It is recommended for supermarkets, institutional facilities and restaurants. Mountains of hardworking suds penetrate grease and food deposits leaving pots, pans, glassware and china spot-free. Concentrated, liquid formula offers a dilution ratio of 1:512 (1/4 oz. per gallon). Detergent comes in a squeeze bottle with a flip top for easy dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.