Zoro Homepage

Disposable Dust Mop Refill - 5 x 36 - Cotton, 12PK

  • Mfr # GJO36500CT

  • Zoro # G711115571


product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns

Key Features

Mop Head Color
Natural
Mop Head Material
Cotton
Width
11.6 in
Length
19.8 in
Depth
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJO36500CT
Zoro #
G711115571
UPC #
35255365005
Country of Origin
United States

Dimensions

Width
11.6 in
Length
19.8 in
Depth
11.6 in

Details

Mop Head Color
Natural
Mop Head Material
Cotton

Description

Dust mop refill keeps you ready for everyday dusting. Four-ply cut end offers an economical option. Keyhole-style, half-tie synthetic backing is quick-drying. This 25 oz. dust mophead is made of cotton and is launderable. The handle and 36 frame are sold separately. Refill is compatible with the Genuine Joe 1 x 60 Vinyl-coated Steel Handle, 1 x 60 Wooden Handle and 1-1/2 x 60 Wooden Handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.